Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Contact, Recessed Mount, L 7/16

  • Mfr # 2EXU7

  • Zoro # G2050124


product price: $7.65
/ea

Key Features

Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Max. Voltage
100V DC/V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EXU7
Zoro #
G2050124
UPC #
190735442470
Country of Origin
China

Dimensions

Lead Length (In.)
18 in
Lead Size
#22 AWG
Length (In.)
7/16 in
Height (In.)
3/8 in
Depth (In.)
7/16 in
Width (In.)
9/16 in
Overall Length
7/16 in
Overall Depth
7/16 in
Lead Length
18 in
Overall Height
3/8 in

Details

Item
Magnetic Contact
Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Max. Voltage
100V DC/V AC
Max. Gap Distance (In.)
7/8 in
Response Time (Sec.)
0.5ms Max
Standards
Yes
Max. Current (Amps)
0.5
Loop Configuration
Closed
Electrical Configuration
Normally Open
Operating Temp. Range (F)
-15 to 160
Product Type
Magnetic Contact
Operating Temperature - Minimum
-15 Degrees F
Compatible Product Type
Doors, Windows
Gap Distance - Maximum
7/8 in
Voltage - Maximum
100V AC/DC
Current - Maximum
0.5 A
Operating Temperature - Maximum
160 Degrees F
Response Time
0.5 ms Max

Description

Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 3/4 Min, 7/8 Max In, Length 7/16 In, Height 3/8 In, Width 9/16 In, Depth 7/16 In, Lead Type #22 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Recessed Mounted, Standards, Includes Hardware, For Use With Windows and Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.