Shop All Push-to-Connect Tube Fittings
Zoro Select
Male Adapter, 1/8 in Tube Size, Brass, Silver
Mfr # 22FR76
Zoro # G6117377
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Zoro Select
- MFR # 22FR76
- Zoro # G6117377
- UPC # 190735427460
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Thread Size | 1/8 |
Details
Description
Male Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Male Adapter1/2 Ips For - Part# Ts55A (TS55A)
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- SPEAKMAN Repair Kit Med. Perfect Valve- Blue -CCC (RPG05-0535-CA)
- MILTON 5 PK PTC Meter Out, 1/8" MNPT, 1/4" OD, PK5 (2214-1)
- ZORO SELECT Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- ZORO SELECT Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ZORO SELECT Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR73)
- ZORO SELECT Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- ZORO SELECT Male Elbow, 1/2 in Tube Size, Brass, Silver (22FR90)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x Push-To-Connect x Female Pipe Thread Tee (FSBT34F)
- Zoro Select Tube Fittings