Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 2", 316 SS

  • Mfr # 06Q051N04020

  • Zoro # G705657414


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q051N04020
Zoro #
G705657414
UPC #
840280599364
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Overall Length
5.78 in
Handle Height
4.8 in
Outlet Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
7.4 in
Outlet Connection Size - Side 1
2 in
Connection Size - Side 1
2 in

Details

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Stem Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Stem Type
Blowout Resistant
Seal Material
RPTFE
Compliance
ASME B1.20.1
Seat Material
PTFE
Temp. Range
32 Degrees to 320 Degrees F
Standards
API 598
Body Material
316 Stainless Steel
Hose I.D.
1 1/2 in
Max. Pressure
1,000 PSI
Handle Type
Lockable
Features
Inspection: API598, Lost Wax Precision Casting
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Inlet Connection Entry
Side
Included Mounting
ISO 5211 Actuator Mounting Pad
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Type - Side 1
NPT
Maximum Pressure - Steam
1,000 PSI
Outlet Connection Gender - Side 2
Female
Operating Temperature - Maximum
320 Degrees F
Valve Series
Q04/051N04
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female, Handle Material 304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.