Zoro Homepage

Manual 3-Way Ball Valve, 3/4", 316 SS

  • Mfr # 06Q051N04034

  • Zoro # G305657418


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q051N04034
Zoro #
G305657418
UPC #
840280599326
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Overall Length
3.27 in
Handle Height
3.23 in
Outlet Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 2
3/4 in
Handle Length
5.55 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Handle Type
Lockable
Stem Material
316 Stainless Steel
Seat Material
PTFE
Max. Pressure
1,000 PSI
Seal Material
RPTFE
Standards
API 598
Handle Material
304 Stainless Steel
Features
Inspection: API598, Lost Wax Precision Casting
Hose I.D.
5/8 in
Body Material
316 Stainless Steel
Temp. Range
32 Degrees to 320 Degrees F
Stem Type
Blowout Resistant
Compliance
ASME B1.20.1
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
320 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Outlet Connection Type - Side 2
NPT
Outlet Connection Type - Side 1
NPT
Inlet Connection Entry
Side
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Color - Valve Handle
Yellow
Maximum Pressure - Steam
1,000 PSI
Outlet Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Valve Series
Q04/051N04
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.