Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black Dots/Yellow, PK100
Mfr # 4530YBK20204-200
Zoro # G4715505
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Polka Dots
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4530YBK20204-200
- Zoro # G4715505
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Staff Height | 30 in |
Details
Description
Marking Flag, Flag Color Black/Yellow, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Polka Dots, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 86-215 Drive Adapter 3/8" F x 1/2" M (86-215)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- IRWIN Marking Chalk Refill, Temporary, Blue, 5 lb (65101)
- Zoro Select Chalk Line Reels