Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 2336GG-200
Zoro # G4710885
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2336GG-200
- Zoro # G4710885
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 36" |
Staff Height | 36 in |
Details
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Sewers and Drain Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP21)
- MILWAUKEE TOOL Vacuum and Battery, 2.5 gal Tank Size (0970-20, 48-11-1820)
- FREUD Forstner Bit, 15/16" dia. (PB-0065)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- Zoro Select Chalk Line Reels