Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in
Mfr # RS2RW
Zoro # G5358427
original price:
$17.69
17% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd.
- Material Vinyl
- Color Red/White
- Tape Color Red/White
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # RS2RW
- Zoro # G5358427
- Country of Origin Japan
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4" |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 2 in |
Details
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Do Not Watch Arc Welder At Work, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1183)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- MECHANIX WEAR GLV FASTFIT LRG BLK 1PR (MECMFF-05-010)
- DYNAMIC CAP STYLE HARD HAT, Pink (280-HP241R-20)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings