Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L
Mfr # HT202BY
Zoro # G2130958
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Black/Yellow
- Material Vinyl
- Tape Color Black/Yellow
- Thickness 8 mil
Product Information
- Brand Zoro Select
- MFR # HT202BY
- Zoro # G2130958
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 18 yd. |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3 in |
Details
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 54 ft, 8 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Anti-Fog (844 AF)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0034AC)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings