Masking Tape, 1/4 in W x 60 yd L, 5.5 mil Thick, Red, Rubber Adhesive, 144 PK
Mfr # TC602-Red
Zoro # G0354693
product price:Â $139.99
/pk 144, $0.97/ea
Free Shipping & Returns
Key Features
Tape Length
60 yd
Tape Width
1/4 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
Tape Elongation
5 %
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC602-Red
Zoro #
G0354693
UPC #
888519381267
Country of Origin
United States
Dimensions
Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
6.4 mm
Imperial Tape Width
0.3 in
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.