Shop ZORO SELECT

Media Bottle, PC, 144.7mm H, PK96

  • Mfr # BPC0250
  • Zoro # G722586681

product price: 
$
427.99
/pk of 96, $4.46/ea
Free Shipping & Returns

Key Features

Overall Height - Metric
144.7 mm
Closure Liner Material
Unlined
Closure Color
Blue
Graduated
Yes
Mouth Size
Narrow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPC0250
Zoro #
G722586681
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Metric
144.7 mm
Mouth Size
Narrow
Screw Closure Size
38-430 mm
Overall Width - Metric
59 mm
Overall Depth - Metric
59 mm
Body Diameter - Metric
59 mm
Neck Inside Diameter - Metric
34.5 mm

Details

Closure Liner Material
Unlined
Closure Color
Blue
Graduated
Yes
Numbers of Bottles Included
96
Individually Wrapped
Not Individually Wrapped
Capacity - English
8.45 fl oz
Pre-Cleaned
None
Shape
Square
Closure Material
Polypropylene
Maximum Graduation - Metric
250 mL
Closure Included
Yes
Body Material
Polycarbonate
Nominal Capacity - Metric
250 mL
Graduation Increments - Metric
25 mL
Capacity - Metric
250 mL
Body Color
Colorless
Clarity
Clear
Closure Type
Screw-On
Item
Media Bottle
Special Features
Leakproof, Optically Clear, Shatterproof
Autoclavable
Yes
Bottle Type
Media
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic

Description

Media Bottle,Clear,250 Ml Capac.,Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.