Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 85mm H, PK12
- Mfr # 33301
- Zoro # G522760403
product price:Â
$
17.39
/pk of 12, $1.45/ea
Key Features
Closure Type
Screw-On
Mouth Size
Narrow
Numbers of Bottles Included
12
Screw Closure Size
20-415 mm
ASTM Specification
E438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33301
- Zoro #
- G522760403
- UPC #
- 840287225518
- Country of Origin
- India
- Closure Type
- Screw-On
- Numbers of Bottles Included
- 12
- ASTM Specification
- E438
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- Graduated
- No
- Closure Included
- Yes
- Capacity - English
- 2 fl oz
- Body Color
- Colorless
- Clarity
- Translucent
- Item
- Reagent Bottle
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- USP Specification
- Type I
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Capacity - Metric
- 60 mL
- Standards
- FDA CFR 21
- Closure Material
- Polypropylene
- Bottle Type
- Reagent
- Closure Color
- Colorless
- Body Material
- Polypropylene
- Autoclavable
- Yes
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Screw Closure Size
- 20-415 mm
- Neck Inside Diameter - Metric
- 14 mm
- Minimum Screw Closure Size
- 20 mm
- Overall Height - Metric
- 85 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.