Media Bottle, PC, 62.1mm H, PK288
- Mfr # BPC0030
- Zoro # G122587394
product price:Â
$
431.99
/pk of 288, $1.50/ea
Free Shipping & Returns
Key Features
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
288
Pre-Cleaned
None
Nominal Capacity - Metric
30 mL
Capacity - Metric
30 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPC0030
- Zoro #
- G122587394
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Depth - Metric
- 38 mm
- Body Diameter - Metric
- 38 mm
- Screw Closure Size
- 20-415 mm
- Overall Width - Metric
- 38 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 62.1 mm
- Neck Inside Diameter - Metric
- 17.5 mm
Description
Media Bottle,Clear,30 Ml Capac.,Package Quantity 288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.