Shop ZORO SELECT

Media Bottle, PETG, 176.7 mm H, PK72

  • Mfr # BGC0500SB
  • Zoro # G322587064

product price: 
$
318.99
/pk of 72, $4.43/ea
Free Shipping & Returns

Key Features

Bottle Type
Media
Nominal Capacity - Metric
500 mL
Closure Material
Polypropylene
Special Features
Leakproof, Optically Clear, Shatterproof
Screw Closure Size
38-430 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC0500SB
Zoro #
G322587064
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
38-430 mm
Overall Width - Metric
73.8 mm
Overall Depth - Metric
73.8 mm
Body Diameter - Metric
73.8 mm
Overall Height - Metric
176.7 mm
Neck Inside Diameter - Metric
34.5 mm
Mouth Size
Narrow

Details

Bottle Type
Media
Nominal Capacity - Metric
500 mL
Closure Material
Polypropylene
Special Features
Leakproof, Optically Clear, Shatterproof
Capacity - Metric
500 mL
Individually Wrapped
Not Individually Wrapped
Body Color
Colorless
Graduated
Yes
Graduation Increments - Metric
50 mL
Closure Color
Blue
Closure Type
Screw-On with Shrink Seal
Autoclavable
No
Closure Liner Material
Unlined
Clarity
Clear
Shape
Square
Item
Media Bottle
Sterile/Non-Sterile
Sterile
Capacity - English
16.91 fl oz
Body Material
PETG
Numbers of Bottles Included
72
Maximum Graduation - Metric
500 mL
Closure Included
Yes
Basic Material
Plastic
Pre-Cleaned
None
Front Closure
Screw-On with Shrink Seal

Description

Media Bottle,Clear,500 Ml Capac.,Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.