Shop ZORO SELECT

Media/Storage Bottle, PET, 210 mm H, PK12

  • Mfr # BMPE1000
  • Zoro # G222761069

product price: 
$
64.79
/pk of 12, $5.40/ea

Key Features

Mouth Size
Narrow
Body Color
Colorless
USP Specification
Type I
Clarity
Clear
Graduation Increments - Metric
50 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BMPE1000
Zoro #
G222761069
UPC #
840287225228
Country of Origin
China
Body Color
Colorless
USP Specification
Type I
Clarity
Clear
Graduation Increments - Metric
50 mL
Item
Media/Storage Bottle
Closure Color
Colorless
Shape
Square
Bottle Type
Media/Storage
Standards
USP Class VI
Closure Liner Material
Unlined
Basic Material
Plastic
Body Material
PET
Numbers of Bottles Included
24
Graduated
Yes
Capacity - Metric
1 L
Closure Included
Yes
Maximum Graduation - Metric
1,000 mL
Special Features
Bottles can be Used in Environments Ranging from -40 Degrees to 50 Degrees Celsius, PET is Transparent, Lightweight, and Break-Resistant, Sterilized Using Gamma Radiation
ASTM Specification
E438
Closure Material
Polypropylene
Autoclavable
No
Closure Type
Screw-On
Capacity - English
32 fl oz
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Height - Metric
210 mm
Neck Inside Diameter - Metric
29 mm
Screw Closure Size
38-430 mm

Description

Media/Storage Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric Not Applicable, Bottle Type Media/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.