Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 170 mm H, PK12
- Mfr # 33404
- Zoro # G322760658
product price:Â
$
34.95
/pk of 12, $2.91/ea
Key Features
ASTM Specification
E438
Graduated
No
Shape
Round
Closure Color
Colorless
Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33404
- Zoro #
- G322760658
- UPC #
- 840287225471
- Country of Origin
- India
Dimensions
- Minimum Screw Closure Size
- 28 mm
- Neck Inside Diameter - Metric
- 21 mm
- Overall Height - Metric
- 170 mm
- Mouth Size
- Narrow
- Screw Closure Size
- 28-415 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.