Shop ZORO SELECT

Media/Store Bottle, PC, 105mm H, PK24

  • Mfr # BMPC150
  • Zoro # G222760727

product price: 
$
100.99
/pk of 24, $4.21/ea
Free Shipping & Returns

Key Features

Individually Wrapped
Not Individually Wrapped
Shape
Rectangular
Special Features
Graduations and Large Marking Spot are Screened in Easy-to-Read White Enamel
Closure Color
Blue
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMPC150
Zoro #
G222760727
UPC #
840287225167
Country of Origin
China

Dimensions

Neck Inside Diameter - Metric
37 mm
Screw Closure Size
GL-45
Mouth Size
Narrow
Overall Height - Metric
105 mm
Body Diameter - Metric
64 mm
Overall Depth - Metric
64 mm
Overall Width - Metric
64 mm

Details

Individually Wrapped
Not Individually Wrapped
Shape
Rectangular
Special Features
Graduations and Large Marking Spot are Screened in Easy-to-Read White Enamel
Closure Color
Blue
Closure Included
Yes
Item
Media/Storage Bottle
Closure Type
Screw-On
USP Specification
Type I
Closure Liner Material
Unlined
Capacity - English
8 fl oz
Bottle Type
Media/Storage
Capacity - Metric
250 mL
Graduated
Yes
Body Material
Polycarbonate
Closure Material
Polypropylene
Body Color
Colorless
Numbers of Bottles Included
24
Basic Material
Plastic
Graduation Increments - Metric
25 mL
ASTM Specification
E438
Maximum Graduation - Metric
250 mL
Clarity
Clear
Autoclavable
Yes
Front Closure
Screw-On

Description

Media/Storage Bottle, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 64 mm, Bottle Type Media/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 105 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Type I

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.