Metal Detectable FDA Silicone O-Ring, Dash 034, PK2
Mfr # ZUSAS70MD034
Zoro # G1677814
product price: $7.49
/pk 2, $3.75/eaSold in multiples of 2 for $14.98
Key Features
Dash Number
034
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70MD034
Zoro #
G1677814
UPC #
193005260491
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
2-1/8"
Actual Inside Dia.
2.114"
Nominal Outside Dia.
2-1/4"
Actual Width
0.07 in
Actual Outside Dia.
2.254"
Nominal Width
1/16 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
2 1/8 in
Outside Diameter - Nominal
2 1/4 in
Width - Actual
0.07 in
Outside Diameter - Actual
2.254 in
Inside Diameter - Actual
2.114 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.1 in, Actual Width 0.07 in, Dash Number 034, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.254 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.