Zoro Homepage

Metal Grating, Serrated, 36In. W, 1.5In. H

  • Mfr # 23188R150-B3

  • Zoro # G6936517


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Surface
Serrated
Height
1.5 in
Width
36 in
Bearing Bar Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188R150-B3
Zoro #
G6936517
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
36 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
36 in
Deflection @ Unsupported Length
See Load Table
Overall Length
36 in
Overall Width
36 in
Overall Height
1 1/2 in

Details

Material
Aluminum
Surface
Serrated
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Item
Aluminum Bar Grating
Span
36"
Material Grade
6063
Shape
Square
System of Measurement
Inch
Standards
ISO 9001:2015 Certified
Load Capacity
987 lb
For Use Outdoors
Yes
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Top Surface
Serrated
Includes Mounting Hardware
Mounting Hardware Not Included
Weight
3.01 lb/sq ft
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included

Description

Aluminum Bar Grating, Aluminum, 6063, Square, 36 in Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.