Zoro Select

Metatarsal Guard, Unisex, Universal, PR

Hover or click to zoom Tap to zoom
Key Features
  • Gender: Unisex
  • Size: Universal
  • Material: Aluminum
  • Color: Silver
  • Impact Rating: 75 lb
  • Dimensions: 5 in L x 5-3/4 in W x 2 in H
  • Height: 2 in
  • Length: 5 in
See all product information
$16.85
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents