Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middle Hang Bar 60"L, Chrome

  • Mfr # 5CHV6

  • Zoro # G6482375


product price: $22.49
/ea

Key Features

Material
Steel
Overall Width
61 1/2 in
Finish
Galvanized
Color
Silver
For Use With
5CHV4G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CHV6
Zoro #
G6482375
UPC #
190735524473
Country of Origin
China

Dimensions

Overall Width
61 1/2 in
Height (In.)
60
Length (In.)
60
Width (In.)
60 in
Length
60 in

Details

Material
Steel
Finish
Galvanized
Color
Silver
For Use With
5CHV4G
Item
Middle Hang Bar
Construction
Steel
Holds
Up to 48 Garments
Includes
Hardware
Assembly
Unassembled
Product Type
Middle Hang Bar
Compatible Accessories
Hangers and Garments
Compatible with Product Type
Mobile Garment Rack

Description

Middle Hang Bar, Height (In.) 60, Holds Up to 48 Garments, Material Steel, Galvanized Finish, Color Silver, For Use With 5CHV4G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.