
Military External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Passivate Finish
Mfr # MS35335-61
Zoro # G2500399
product price: $408.99
/pk 4000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Passivate
Standards
MS 35335
Inside Diameter
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35335-61
Zoro #
G2500399
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4 in
Inside Diameter
1/4 in
Details
Item
Military External Tooth Lock Washer
Material
Stainless Steel
Finish
Passivate
Standards
MS 35335
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
1/4 Military External Tooth Lock Washer DFAR 410 Stainless Hardened and Passivate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.