
Military External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Passivate Finish, 5000 PK
Mfr # MS35335-58
Zoro # G2500511
product price: $312.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Passivate
Standards
MS 35335
Inside Diameter
#6
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35335-58
Zoro #
G2500511
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Inside Diameter
#6
Details
Item
Military External Tooth Lock Washer
Material
Stainless Steel
Finish
Passivate
Standards
MS 35335
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
Lock Washers,#6 MILITARYEXTERNA,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.