Shop All Shoulder Bolts
Zoro Select
Military Shoulder Screws, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 5GTX7
Zoro # G3042706
product price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 5GTX7
- Zoro # G3042706
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1-1/2 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Shoulder Length Tolerance | +/-0.003 in |
Shoulder Dia. | 1/2 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Dimensional Standards | MS51576-41, QQ-P-35 TYPE 2 |
Minimum Thread Length | 5/8 in |
Details
Description
Shoulder Screw, Shoulder Screw Type Mil. Spec. Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.003 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK (1090)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Carbon Steel Body, 1600 PK (MBP-R8-M9)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (4431-416SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0200)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0030)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0020)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0037)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.100.0175)
- Zoro Select Shoulder Bolts