Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel

  • Mfr # 36G524

  • Zoro # G8984202


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
36 in
Overall Depth
24 in
Overall Height
66 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36G524
Zoro #
G8984202
UPC #
190735474945
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
66 in
Caster Dia.
3 in
Width
36"
Depth
24"
Height
67"
Caster Wheel Diameter
3 in

Details

Item
Metal Shelving
Color
Red
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Epoxy Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Includes
(2) Brakes, (4) Swivel Casters, 3 in Caster Diameter, 1-1/4 in Caster Width, 800 lb Load Capacity
Caster Material
Rubber
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Epoxy Coated
No. of Shelves
6
Shelf Type
Solid
Shelving Type
Mobile
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelving Post Gauge
14
Material
Steel
Shelving Style
Open
Number of Drawers
0
Caster Wheel/Tread Material
Rubber
Shelf Adjustment Increments
1 in
Frame Material
Steel
Duty Rating
Medium-Duty
Assembled
Unassembled
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Adjustability
Adjustable
Load Capacity per Shelf
800 lb
Post Gauge
14 ga
Whole Unit Load Capacity
800 lb

Description

Metal Shelving, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 3 in, Number of Shelves 6, Overall Depth 24 in, Overall Height 66 in, Overall Width 36 in, Shelf Style Solid, Shelving Gauge 20 ga, Whole Unit Load Capacity 800 lb, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Shelving Material Steel, Frame Material Steel, Epoxy Coated, Red, Adjustable, Assembled Unassembled, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.