Modular Hand Truck, 600 lb.
- Mfr # HTA-0004
- Zoro # G2553397
product price:Â
$
392.99
/ea
Key Features
Overall Height
48 in
Overall Width
25 in
Material
Aluminum
Color
Silver
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTA-0004
- Zoro #
- G2553397
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 600 lb
- Item
- Modular Hand Truck
- Wheel Type
- Pneumatic
- Handle Type
- Dual Grip
- Wheel Bearings
- Ball
- For Use With
- Material Handling
- Finish
- Polished
- Includes
- 52 in Extention, Stairclimber
- Hand Truck Handle Type
- Continuous Frame Dual Pin
- Type
- Two Wheeler
- Wire Color
- Silver
Dimensions
- Overall Height
- 48 in
- Overall Width
- 25 in
- Wheel Diameter
- 10 in
- Wheel Width
- 3 1/2 in
- Noseplate Width
- 18 in
- Overall Depth
- 20 in
- Noseplate Depth
- 9 in
- Nose Plate Width
- 18 in
- Nose Plate Depth
- 9 in
- Wheel Dia.
- 10 in
Description
Modular Hand Truck, Load Capacity 600 lb, Overall Height 48 in, Overall Width 25 in, Overall Depth 20 in, Handle Type Dual Grip, Nose Plate Depth 9 in, Nose Plate Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.