Zoro Homepage

Moisture Tester, Sample Size 20 g

  • Mfr # 5DPN1

  • Zoro # G2059802


product price: $3,007.99
/ea
Free Shipping & Returns

Key Features

Includes
Beaker, Cap, Cleaning Brushes, Cleaning Cloth, Electronic Balance, Heavy-Duty Plastic Carrying Case, Instructions, Scoop, Steel Pulverizing Balls, Washer
Moisture Content
0 to 20% Based on Weight
Moisture Content Accuracy
0.5 %
Sample Size
20 g
Manufacturers Warranty Length
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPN1
Zoro #
G2059802
UPC #
-
Country of Origin
United Kingdom

Dimensions

Sample Size
20 g
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo

Details

Item
Soil Moisture Tester
Includes
Beaker, Cap, Cleaning Brushes, Cleaning Cloth, Electronic Balance, Heavy-Duty Plastic Carrying Case, Instructions, Scoop, Steel Pulverizing Balls, Washer
Moisture Content
0 to 20% Based on Weight
Moisture Content Accuracy
0.5 %
Product Type
Soil Moisture Tester
Moisture Content - Minimum
0 %
Moisture Content - Maximum
20 %

Description

Soil Moisture Tester, Sample Size 20 g, Moisture Content 0 to 20 Percent Based on Weight, Moisture Content Accuracy 0.5 Percent, Includes Beaker, Cap, Cleaning Brushes, Cleaning Cloth, Electronic Balance, Heavy-Duty Plastic Carrying Case, Instructions, Scoop, Steel Pulverizing Balls, Washer, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.