Multi-Purpose Screw, Climatek(TM) Steel Flat Head Star Drive, 1860 PK
- Mfr # 77269101049
- Zoro # G2828509
product price:Â
$
63.39
/pk of 1860, $0.03/ea
Key Features
Flat Head
Drive
Star
Drive Size
T-15
Material
Steel
Finish
Climatek(TM)
Head Height
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77269101049
- Zoro #
- G2828509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Star
- Material
- Steel
- Finish
- Climatek(TM)
- Item
- Multi-Purpose Screw
- Head Angle (Deg.)
- 90
- Drive Type
- Star
Dimensions
- Drive Size
- T-15
- Head Height
- 0.156 in
- Size
- 6 x 1
- Length
- 1 in
- Driver Size
- T-15
- Head Dia.
- 0.25 in
- Head Width
- 0.25 in
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 1/4 in
Description
Multi-Purpose Screw, Finish Climatek(TM), Material Steel, Drive Star, Head Width 0.25 in, Head Height 0.156 in, Drive Size T-15, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Head Type Flat, Package Quantity 1860
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.