Multi-Purpose Screw, Climatek(TM) Steel Flat Head Star Drive, 2300 PK
- Mfr # 77269101047
- Zoro # G2825648
product price:Â
$
63.39
/pk of 2300, $0.03/ea
Key Features
Flat Head
Drive
Star
Drive Size
T-15
Material
Steel
Finish
Climatek(TM)
Driver Size
T-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77269101047
- Zoro #
- G2825648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Star
- Material
- Steel
- Finish
- Climatek(TM)
- Item
- Multi-Purpose Screw
- Drive Type
- Star
- Head Angle (Deg.)
- 90
Dimensions
- Drive Size
- T-15
- Driver Size
- T-15
- Head Dia.
- 0.25 in
- Size
- 6 x 3/4
- Length
- 3/4 in
- Head Height
- 0.156 in
- Head Width
- 0.25 in
- Maximum Head Width
- 1/4 in
- Maximum Head Height
- 5/32 in
Description
Multi-Purpose Screw, Finish Climatek(TM), Material Steel, Drive Star, Head Width 0.25 in, Head Height 0.156 in, Drive Size T-15, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Head Type Flat, Package Quantity 2300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.