Zoro Homepage

Nail Drive Anchor, 1/4" Dia., 2" L, Nylon 100 PK

  • Mfr # 1432ANM

  • Zoro # G7574675


product price: $23.19
/pk 100, $0.23/ea

Key Features

Material
Nylon
Pin Material
Steel
Anchor Head Style
Mushroom
Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432ANM
Zoro #
G7574675
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"
Overall Length
2"

Details

Item
Nail Drive Anchor
Material
Nylon
Pin Material
Steel
Anchor Head Style
Mushroom
Head Style
Mushroom

Description

Drive Pin Anchors,1/4x2 MUSHRM H,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.