Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Drive Anchor, 1/8" Dia., 5/32" L, Steel 1000 PK

  • Mfr # 05156ABSS

  • Zoro # G7565478


product price: $456.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Brazier
Rivet Body Material
Steel
Mandrel Material
Aluminum
Rivet Dia.
1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05156ABSS
Zoro #
G7565478
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/8"
Rivet Dia.
1/8 in
Overall Length
5/32"
Rivet Length
5/32 in

Details

Item
Nail Drive Anchor
Rivet Head Style
Brazier
Rivet Body Material
Steel
Mandrel Material
Aluminum
Material
Steel
System of Measurement
Inch

Description

Drive Pin Anchors,1/8X5/32 Braz,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.