Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK
- Mfr # 61ASR18075
- Zoro # G3028837
product price:Â
$
1.69
/pk of 5, $0.34/ea
Key Features
Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61ASR18075
- Zoro #
- G3028837
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Nail Drive Anchor
- Compatible Material
- Block, Brick, Concrete, Masonry
- Material
- Nylon
- Finish
- Zinc Plated
- Head Style
- Round
- Pin Material
- Steel
- Anchor Head Style
- Round
- Pin Anchor Type
- Anchor Rivet
- System of Measurement
- Inch
- Anchor Material
- Nylon
- Head Type
- Round
- Removable
- Removable
- Pin-Drive Anchor Type
- Nylon Removable Nail Drive Anchor
- Manufacturer Location
- Made in USA
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 3/4"
- Drill Bit Size
- 1/4"
- Minimum Installation Depth
- 1/4"
- Maximum Material Thickness
- 21/32"
- Anchor Length
- 3/4 in
- Max. Fixture Thickness
- 21/32 in
- Head Height
- 0.125 in
- Washer Outside Diameter
- 0.437 in
- Head Diameter
- 0.425 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Anchor Rivet, Anchor Diameter 3/16 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Head Diameter 0.425 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter 0.437 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1/4 in, Maximum Material Thickness 21/32 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.