NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet

  • Mfr # 1597NTLTRNICC4

  • Zoro # G8040603


product price:  $45.69
/ea

Key Features

Current Rating
15 A
GFCI
Yes
Housing Color
Nickel
Housing Material
Thermoplastic
Mounting Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1597NTLTRNICC4
Zoro #
G8040603
UPC #
-
Country of Origin
China

Dimensions

Width
1-3/4"
Height
4-3/16"
Depth
1-1/8"
Face Plate Width
1.7 in
Overall Depth
1 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Power Inlet
Current Rating
15 A
GFCI
Yes
Housing Color
Nickel
Housing Material
Thermoplastic
Mounting Type
Box
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Includes
Auto-Ground Clip
Number of Wires
3
Features
Built-In Night Light
Standards
cULus Listed, FSUL, UL Listed
Voltage Rating
125V AC
Color
Nickel
Reset Type
Automatic
Number of Outlets
2
Material
Nylon
Amps
15
Indoor/Outdoor
Indoor
Receptacle Type
Decorator Duplex
Voltage
125VAC
Finish
Frosted
Compatible with Series
Radiant(R)
Number of Gangs
1
Market
Industrial
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
150.8 Degrees F
Maximum Surge Current
6 mA
Self Testing
Yes
Contact Material
Brass
Grade
Hospital Grade Fed. Spec.
Wire Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Tamper Resistant
Wiring Method
Back, Side
IEC Configuration
309
For Environment
Institutional
Hub Type
Feed Through
Minimum Operating Temperature
-31 Degrees F
Number of Receptacles
2
Interrupt Rating
4.0 A
Environmental Conditions
95% Humidity, UL 94 V2
Application Sector
Residential/Commercial
Trip Range
4 to 6 mA
Frequency Rating
60 Hz
NEMA Configuration Code
5-15R
Outlet Type
Tamper-Resistant,Self-Test,GFCI,Indoor
NEMA Rating
15A
Is Tamper-Resistant
Yes
Standard
cULus, UL Listed, FSUL
Amperage
15.0 A
Special Features
Night Light

Description

Power Inlet, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Nickel, Housing Material Plastic, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.