Neoprene Rubber Strip w Adhesive, 70A, 1/16"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-N70-128

  • Zoro # G2449223


product price: $8.59
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70-128
Zoro #
G2449223
UPC #
193005331146
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.0625 in
Overall Width
1/2 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.011 in
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Strip
Density
1.5 g/cc
Abrasion Resistance
Good
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Compression Set
33 %
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Tensile Strength
1,000 psi
Weather Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.