Shop ZORO SELECT
See all product information
Create Account
Neoprene Water-Resistant Rubber
- Mfr # 3065E1/8NEO4M
- Zoro # G921725898
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Material
Neoprene
Durometer
40 Shore A
Overall Thickness
1/8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3065E1/8NEO4M
- Zoro #
- G921725898
- UPC #
- -
- Country of Origin
- United States
- Item
- Rubber Sheet
- Material
- Neoprene
- Durometer
- 40 Shore A
- Color
- Black
- Grade
- Military Specification
- Shape
- Sheet
- Chemical Compatibility
- Water
- Adhesive Type
- Rubber
- Backing Type
- Plain
- Maximum Temperature
- 220 Degrees F
- Standards
- MIL-R-3065
- Texture
- Smooth
- Minimum Temperature
- -60 Degrees F
- Tensile Strength
- 1,500 psi
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Rubber, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-3065, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.