Magazine Counter Rack, 7 1/2" H, Light Oak
- Mfr # MT2-LO
- Zoro # G9914607
product price:Â
$
47.59
/ea
Key Features
Color
Light Oak
Material
Acrylic, Wood
Overall Height
7 1/2 in
Number of Compartments
2
Compartment Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT2-LO
- Zoro #
- G9914607
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Magazine Counter Rack
- Color
- Light Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 2
- Includes Supplemental Riser
- No
- Compartment Type
- Mountable
- Yes
- Literature Orientation
- Vertical
- Assembly
- Assembled
- Product Type
- Literature Holder
- Includes Table
- No
- Swivel
- No
- Weight Capacity
- 5 lb
- Includes Label Holders
- No
- Literature Form Factor
- Magazine
Dimensions
- Overall Height
- 7 1/2 in
- Compartment Height
- 7 in
- Compartment Depth
- 2 3/8 in
- Compartment Width
- 8 1/2 in
- Overall Width
- 18 1/4 in
- Overall Depth
- 4 in
Description
Magazine Counter Rack, Product Type Literature Holder, Number of Compartments 2, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 18 1/4 in, Material Acrylic, Wood, Color Light Oak, Literature Form Factor Magazine, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 5 lb, Compartment Depth 2 3/8 in, Compartment Height 7 in, Compartment Type Pocket, Compartment Width 8 1/2 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.