Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 1 ft

  • Mfr # L4PPH01WD

  • Zoro # G503657180


product price: $21.39
/ea

Key Features

Pipe Weld Type
Continuous Weld
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Inside Diameter
1 11/16 in
Standards
ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4PPH01WD
Zoro #
G503657180
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
1 11/16 in
Outside Diameter
1 29/32 in
Wall Thickness
0.109 in
Nominal Pipe Size
1 1/2 in
Overall Length
1 ft

Details

Pipe Weld Type
Continuous Weld
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Standards
ASTM A312
Maximum Operating Pressure
150 psi
Item
Nipple
Schedule
Schedule 10
Thread Configuration
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Unthreaded
Gravity Flow
No
Material Grade
304
Metal Pipe Construction
Welded
Side B Connection Type
Unthreaded
Fitting Compatibility
Schedule 10
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 1 11/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.