Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 10 "

  • Mfr # T6WNA13

  • Zoro # G903657278


product price: $6.15
/ea

Key Features

Material
Stainless Steel
Metal Pipe Construction
Seamless
Gravity Flow
No
Side A Gender
Male
Nominal Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WNA13
Zoro #
G903657278
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1/8 in
Wall Thickness
0.068 in
Overall Length
10 in
Outside Diameter
13/32 in
Inside Diameter
17/64 in

Details

Material
Stainless Steel
Item
Nipple
Metal Pipe Construction
Seamless
Gravity Flow
No
Side A Gender
Male
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on One End
Material Grade
316
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.