Zoro Homepage

Nipple, 150 psi, SS, 2 5/8 "

  • Mfr # E6BNK01

  • Zoro # G803657125


product price: $31.19
/ea

Key Features

Material Grade
316
Gravity Flow
No
Schedule
Schedule 80
Material
Stainless Steel
Side A Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNK01
Zoro #
G803657125
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 5/8 in
Outside Diameter
3 1/2 in
Inside Diameter
2 61/64 in
Wall Thickness
0.268 in
Nominal Pipe Size
3 in

Details

Material Grade
316
Gravity Flow
No
Schedule
Schedule 80
Material
Stainless Steel
Side A Gender
Male
Thread Configuration
Fully Threaded
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Item
Nipple
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Close Thread
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side A Connection Type
Close Thread
Side B Gender
Male

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 5/8 in, Schedule Schedule 80, Side A Connection Type Close Thread

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.