Zoro Homepage

Nipple, 150 psi, SS, 3 1/2 "

  • Mfr # T6WNJ3

  • Zoro # G203657688


product price: $23.89
/ea

Key Features

Pipe Weld Type
Continuous Weld
Minimum Operating Temperature
-60 Degrees F
Overall Length
3 1/2 in
Gravity Flow
No
Wall Thickness
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WNJ3
Zoro #
G203657688
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 1/2 in
Wall Thickness
0.203 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in
Inside Diameter
2 15/32 in

Details

Pipe Weld Type
Continuous Weld
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on One End
Maximum Operating Pressure
150 psi
Material Grade
316
Material
Stainless Steel
Item
Nipple
Metal Pipe Construction
Welded
Maximum Operating Temperature
450 Degrees F
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Side B Connection Type
Unthreaded
Schedule
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 15/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.