Zoro Homepage

Nipple, 150 psi, SS, 6 "

  • Mfr # E4BNL07

  • Zoro # G903657179


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Inside Diameter
3 29/32 in
Material
Stainless Steel
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNL07
Zoro #
G903657179
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
3 29/32 in
Wall Thickness
0.299 in
Nominal Pipe Size
4 in
Outside Diameter
4 1/2 in
Overall Length
6 in

Details

Material
Stainless Steel
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side B Gender
Male
Maximum Operating Temperature
450 Degrees F
Item
Nipple
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Material Grade
304
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.