1 in x 4 in Schedule 40 Stainless Steel Pipe Nipple, 316 SS, Threaded Both Ends
Mfr # ZUSA-PF-2752
Zoro # G701771916
product price: $19.49
/eaKey Features
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Wall Thickness
0.133 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-2752
Zoro #
G701771916
UPC #
193005424985
Country of Origin
China
Dimensions
Wall Thickness
0.133 in
Inside Diameter
1 3/64 in
Outside Diameter
1 5/16 in
Overall Length
4 in
Nominal Pipe Size
1 in
Details
Item
Nipple
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material Grade
316
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Side A Gender
Male
Description
The ZORO SELECT - ZUSA-PF-2752 is a stainless steel nipple used to connect two female-threaded pipes, valves, or fittings. It features male threaded connections on both ends and is rated for use with Schedule 40 pipe. This nipple is designed for conveying air, natural gas, non-potable water, propane, and steam within specified pressure and temperature ranges. Manufactured from 316-grade stainless steel with electric resistance weld; rated for pressures up to 150 psi at 72°F and steam pressures up to 150 psi at 360°F.
Key Features:
- Nominal pipe size: 1 inch
- Inside diameter: 1 3/64 inches; outside diameter: 1 5/16 inches
- Overall length: 4 inches with a wall thickness of 0.133 inches
- Thread configuration: threaded on both ends with male NPT threads
- Pipe weld type: electric resistance weld
- Resistance properties include abrasion-resistant, chemical-resistant, corrosion-resistant, diesel-resistant, oil-resistant, and UV-resistant
- Meets the standards set by ANSI/ASME B1.20.1, ASTM A312, and ASTM A733 (reference to standards only)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.