Nipple, Schedule 40, 1-3/8" ID, 316 SS, 6" L
Mfr # ZUSA-PF-15377
Zoro # G202567674
product price: $48.95
/eaKey Features
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ASTM A312
Wall Thickness
0.14 in
Pipe Weld Type
Electric Resistance Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15377
Zoro #
G202567674
UPC #
193005642457
Country of Origin
China
Dimensions
Wall Thickness
0.14 in
Outside Diameter
1 21/32 in
Inside Diameter
1 5/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
6 in
Details
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ASTM A312
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Side A Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Material Grade
316
Side B Thread Type
BSPT
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Description
Nipple, Application Air, Gases, Non-Potable Water, Fuels, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.