Nipple, Schedule 40, 17/64" ID, 304 SS, 12"L
Mfr # ZUSA-PF-10851
Zoro # G902567622
product price: $17.05
/eaKey Features
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.068 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-10851
Zoro #
G902567622
UPC #
193005653170
Country of Origin
China
Dimensions
Wall Thickness
0.068 in
Inside Diameter
17/64 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in
Overall Length
12 in
Details
Item
Nipple
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Side B Thread Type
BSPT
Schedule
Schedule 40
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Connection Type
Threaded
Side A Gender
Male
Material Grade
304
Side A Thread Type
BSPT
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Seamless
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 12 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.