Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L
Mfr # ZUSA-PF-11184
Zoro # G202567650
product price: $43.99
/eaKey Features
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.154 in
Pipe Weld Type
Electric Resistance Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-11184
Zoro #
G202567650
UPC #
193005864897
Country of Origin
China
Dimensions
Wall Thickness
0.154 in
Overall Length
6 in
Nominal Pipe Size
2 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Details
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material Grade
304
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Gender
Male
Schedule
Schedule 40
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side B Thread Type
BSPT
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.