Nipple, Schedule 40, 53/64" ID, 316 SS, 12"L
Mfr # ZUSA-PF-15357
Zoro # G602567588
product price: $49.95
/eaKey Features
Wall Thickness
0.113 in
Standards
ASTM A312
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15357
Zoro #
G602567588
UPC #
193005642259
Country of Origin
China
Dimensions
Wall Thickness
0.113 in
Outside Diameter
1 3/64 in
Overall Length
12 in
Inside Diameter
53/64 in
Nominal Pipe Size
3/4 in
Details
Item
Nipple
Standards
ASTM A312
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Material Grade
316
Schedule
Schedule 40
Side B Gender
Male
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Side B Thread Type
BSPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Gender
Male
Side A Thread Type
BSPT
Description
Nipple,Schedule 40,53/64" ID,316 SS,12"L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.