CAD Drawings

Download CAD Files

No. 10-24 x 1/2 in Torx Button Standard Machine Screw, Unfinished A286 Stainless Steel

  • Mfr # ZBM228-286

  • Zoro # G110395888

CAD Available

product price:  $17.69
/ea

Key Features

Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Drive Size
T25
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBM228-286
Zoro #
G110395888
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Drive Size
T25
Minimum Thread Length
1/2 in
Head Height
0.101 in
Maximum Head Width
23/64 in
Screw Size
#10
Maximum Head Height
3/32 in
Overall Length
19/32 in
Head Width
0.361 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
Standards
ASTM A638 GR 660, RoHS Compliant
Item
Machine Screw
Rockwell Hardness
C24
Dimensional Standards
RoHS Compliant
Features
High-Performance Fasteners are Made from A286 Super Alloy, The Screw without Damaging the Recess, This Stainless Steel Material is Useful for Applications Requiring High Strength and Corrosion Resistance Especially in Higher Temperature Applications
Thread Direction
Right Hand
Thread Style
Fully Threaded
Manufacturer Location
Made in USA
Thread Fit
2A
Material Quality Standards
ASTM A638 GR 660
Type
Machine Screw
Material Grade/Class
A286
For Use in Systems
Gas Turbines, High Heat/Stress, High-Strength Material Used for Fittings, Valves, Bolts and Shafts, Jet Engines, Super-Charges
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Non-Magnetic, Salt Water-Resistant
Shear Strength
80,000 psi
Thread Type
Coarse
Pack Size
Small

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.361 in, Head Height 0.101 in, Drive Size T25, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 1/2 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products