Zoro Homepage

No 58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # 5PME9

  • Zoro # G3420715


product price: $1.29
/ea

Key Features

Overall Length
1 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#58
Shank Dia.
1/32 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PME9
Zoro #
G3420715
UPC #
190735870037
Country of Origin
China

Dimensions

Overall Length
1 5/8 in
Drill Bit Size
#58
Shank Dia.
1/32 in
Drill Bit Dimension Type
Wire
Flute Length
11/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
11/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Number of Pieces
1
Decimal Equivalent
0.0420
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.