Zoro Homepage

No 65 Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300350

  • Zoro # G9558814


product price: $14.69
/ea
Sold in multiples of 9 for $132.21

Key Features

Overall Length
1 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#65
Number of Flutes
2
Shank Dia.
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300350
Zoro #
G9558814
UPC #
888226075787
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Drill Bit Size
#65
Shank Dia.
0.8 mm
Depth:Dia. Ratio
18xD
Drill Bit Dimension Type
Wire
Flute Length
5/8 in
Drilling Depth
5/8"
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
3/4 in
Maximum Drilling Depth
5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Metalworking
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
450
Decimal Equivalent
0.0350
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application
All Materials
Web Construction
Split
Measurement System
Wire
Spiral Direction
Right Hand
Material Grade - Machining
C2
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0350, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.