Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Smoking/No Fumar, 10 in W x 7 in H, Vertical Rectangle, Fiberglass

  • Mfr # 474C25

  • Zoro # G5598369


product price: $10.19
/ea

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C25
Zoro #
G5598369
UPC #
00194484129644
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
10 yr
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
212 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Average Outdoor Durability
10 yr
Sign Header
No Header
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend
No Smoking/No Fumar
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Format
Other Format
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products