No Smoking Sign, 7" H, 10" W, Vinyl, English, 35GH91

  • Mfr # 35GH91

  • Zoro # G9122181


product price: $4.89
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
7 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GH91
Zoro #
G9122181
UPC #
190735085783
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
Red, White
Subject Matter
No Smoking
Mounting Style
Surface
Sign Legend Color
White
Legend/Background Color
White/Red
ANSI Compliant
Yes
Language
English
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Product Type
No Smoking Sign

Description

No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.